Skip Content
CASTER WHEEL,5 D X 2 IN. W,1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,5 D X 2 IN. W,1000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZD1
  • Mfr. Model # 2RZD1
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Core Color Green
  • Includes Spanner Bushing
  • Item Caster Wheel
  • Wheel Color Green
  • Load Rating 1000 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 75 Shore D
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyurethane
  • Caster Wheel Bearings Ball
  • Non-Marking Yes
  • Caster Temp. Range Available No
  • Caster Wheel Shape Crown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list