Skip Content
CASTER WHEEL,5 D X 1 IN. W,145 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,5 D X 1 IN. W,145 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZC9
  • Mfr. Model # 2RZC9
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 0.45 lbs

Product Details

Caster Wheel, Wheel Dia. 5 In., Wheel Width 1 In., Load Rating 145 lb., Core Width 1-1/8 In., Core Color Gray, Wheel Color Blue, 1-Piece Delrin(r) Wheel Bearings, Fits Axle 5/16 In., Wheel Material Polyurethane, Bore Dia. 1/4 In., Durometer 90-98 Shore A, Core Material Polyolefin.

Technical Specs

  • Item Caster Wheel
  • Core Color Gray
  • Resistant To Water, Oil, Chemicals, Acids
  • Wheel Color Blue
  • Load Rating 145 lbs.
  • Wheel Width 1"
  • Durometer 98 Shore A
  • Bore Dia. 1/4"
  • Wheel Dia. 5"
  • Fits Axle Dia. 5/16"
  • Spanner Bushing Not Included
  • Hub Length 1-1/8 po
  • Caster Load Rating Range Light-Duty
  • Caster Core Material Polyolefin
  • Non-Marking Yes
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Plain
  • Caster Wheel Shape Crown
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list