CASTER WHEEL,5 D X 1 IN. W,125 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,5 D X 1 IN. W,125 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYX8
  • Mfr. Model # 2RYX8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Caster Wheel
  • Core Color Black
  • Wheel Color Black
  • Load Rating 125 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 85-95 Shore A
  • Wheel Width 1"
  • Bore Dia. 1/4"
  • Wheel Dia. 5"
  • Fits Axle Dia. 5/16"
  • Spanner Bushing Not Included
  • Hub Length 1-1/8"
  • Caster Load Rating Range Light-Duty
  • Caster Core Material Rubber
  • Caster Wheel Bearings Plain
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Rubber
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list