Skip Content
CASTER WHEEL,5 D X 1-1/4 IN. W,250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,5 D X 1-1/4 IN. W,250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1KB25
  • Mfr. Model # 1KB25
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Caster Wheel
  • Core Color Gray
  • Load Rating 250 lb.
  • Wheel Color Blue
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 90 to 98 Shore A
  • Bore Dia. 3/8"
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Spanner Bushing Not Included
  • Hub Length 1-1/2 po
  • Caster Wheel/Tread Material Polyurethane
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Ball
  • Caster Wheel Shape Crown
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list