CASTER WHEEL,5 D X 1-1/2 IN. W,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,5 D X 1-1/2 IN. W,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWT9
  • Mfr. Model # 1NWT9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Core Color Black
  • Item Caster Wheel
  • Load Rating 300 lb.
  • Wheel Color Black
  • Includes Spanner Bushing
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Bore Dia. 1/2"
  • Wheel Width 1-1/2"
  • Durometer 60-70 Shore D
  • Wheel Dia. 5"
  • Fits Axle Dia. 1/2", 5/8"
  • Spanner Bushing Not Included
  • Hub Length 1-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Rubber
  • Caster Wheel Bearings Plain
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list