Skip Content
CASTER WHEEL,4 D X 2 IN. W,800 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,4 D X 2 IN. W,800 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYZ5
  • Mfr. Model # 2RYZ5
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color Black
  • Wheel Color Black
  • Load Rating 800 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 4"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Durometer 95 Shore D
  • Caster Wheel/Tread Material Phenolic
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list