Skip Content
CASTER WHEEL,4 D X 2 IN. W,700 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,4 D X 2 IN. W,700 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYY5
  • Mfr. Model # 2RYY5
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Caster Wheel
  • Core Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Black
  • Load Rating 700 lb.
  • Durometer 65 Shore A
  • Bore Dia. 1/2"
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Wheel Shape Standard
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list