Skip Content
CASTER WHEEL,4 D X 2 IN. W,350 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,4 D X 2 IN. W,350 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWG2
  • Mfr. Model # 1NWG2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Features V-Groove
  • Item Caster Wheel
  • Core Color Red
  • Replacement For 1NWC9
  • Wheel Color Red
  • Load Rating 350 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 85-95 Shore A
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 4"
  • Spanner Bushing Not Included
  • Fits Axle Dia. 1/2"
  • Caster Wheel Shape V-Groove
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Core Material Polyurethane
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list