Skip Content
CASTER WHEEL,4 D X 2 IN. W,1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,4 D X 2 IN. W,1000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZA9
  • Mfr. Model # 2RZA9
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Includes Bearing
  • Core Color Green
  • Item Caster Wheel
  • Load Rating 1000 lb.
  • Wheel Color Green
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 75 Shore D
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 4"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16 po
  • Caster Load Rating Range Medium-Duty
  • Caster Core Material Polyurethane
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Ball
  • Caster Wheel Shape Crown
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list