CASTER WHEEL,4 D X 1 IN. W,140 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,4 D X 1 IN. W,140 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZF9
  • Mfr. Model # 2RZF9
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color Black
  • Load Rating 140 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Black
  • Durometer 60-75 Shore D
  • Bore Dia. 1/4"
  • Wheel Width 1"
  • Wheel Dia. 4"
  • Fits Axle Dia. 5/16"
  • Spanner Bushing Not Included
  • Hub Length 1-1/8"
  • Caster Load Rating Range Light-Duty
  • Caster Wheel Bearings Plain
  • Caster Wheel/Tread Material Polyolefin
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Core Material Polyolefin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list