Skip Content
CASTER WHEEL,4 D X 1-1/4 IN. W,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,4 D X 1-1/4 IN. W,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYX1
  • Mfr. Model # 2RYX1
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Caster Wheel
  • Load Rating 300 lb.
  • Wheel Color Gray
  • Core Color Gray
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 70-85 Shore A
  • Wheel Width 1-1/4"
  • Bore Dia. 3/8,1/2"
  • Fits Axle Dia. 1/2"
  • Wheel Dia. 4"
  • Spanner Bushing Not Included
  • Hub Length 1-1/2"
  • Caster Core Material Polyolefin
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list