Skip Content
CASTER WHEEL,4 D X 1-1/4 IN. W,165 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,4 D X 1-1/4 IN. W,165

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1KA95
  • Mfr. Model # 1KA95
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Caster Wheel
  • Wheel Color Black
  • Load Rating 165 lb.
  • Core Color Gray
  • Durometer 70 to 85 Shore A
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Bore Dia. 3/8"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Wheel Dia. 4"
  • Spanner Bushing Not Included
  • Hub Length 1-1/2 po
  • Caster Wheel Bearings Delrin
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Load Rating Range Light-Duty
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list