Skip Content
CASTER WHEEL 3307 LB. MC NYLON BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL 3307 LB. MC NYLON BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24WK31
  • Mfr. Model # 24WK31
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Caster Wheel
  • Replacement For 24WK23
  • Load Rating 3,307 lbs.
  • Wheel Color Blue
  • Durometer 80 Shore D
  • Wheel Width 2-3/16"
  • Resistant To Salts, Acids, Alcohol, High Abrasion, Shock, Corrosion, High Chemical and Impact
  • Wheel Dia. 3-1/2"
  • Bore Dia. 23/32"
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel/Tread Material Nylon
  • Hub Length 2-3/64"
  • Caster Temp. Range Available No
  • Caster Core Material Nylon
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list