Skip Content
CASTER WHEEL,3 D X 1 IN. W,125 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,3 D X 1 IN. W,125 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZF8
  • Mfr. Model # 2RZF8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Core Color Black
  • Wheel Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Load Rating 125 lb.
  • Durometer 60-75 Shore D
  • Wheel Width 1"
  • Fits Axle Dia. 5/16"
  • Bore Dia. 1/4"
  • Wheel Dia. 3"
  • Spanner Bushing Not Included
  • Hub Length 1-1/8"
  • Caster Wheel/Tread Material Polyolefin
  • Caster Load Rating Range Light-Duty
  • Caster Wheel Bearings Plain
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list