Skip Content
CASTER WHEEL,3 D X 1-1/4 IN. W,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,3 D X 1-1/4 IN. W,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZA6
  • Mfr. Model # 2RZA6
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 0.35 lbs

Product Details

Caster Wheel, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Load Rating 300 lb., Core Width 1-1/2 In., Core Color Gray, Wheel Color Gray, Precision Ball Wheel Bearings, Fits Axle 3/8 In., Wheel Material Polyurethane, Bore Dia. 3/8 In., Durometer 90-98 Shore A, Core Material Polypropylene.

Technical Specs

  • Item Caster Wheel
  • Core Color Gray
  • Wheel Color Gray
  • Load Rating 300 lbs.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 90-98 Shore A
  • Wheel Width 1-1/4"
  • Bore Dia. 3/8"
  • Wheel Dia. 3"
  • Spanner Bushing Not Included
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2 po
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available No
  • Caster Wheel Shape Donut Tread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list