CASTER WHEEL,3-1/4 D X 2 IN. W,700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER WHEEL,3-1/4 D X 2 IN. W,700

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZK1
  • Mfr. Model # 2RZK1
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Technical Specs

  • Includes Bearing
  • Item Caster Wheel
  • Load Rating 700 lb.
  • Core Color Gray
  • Wheel Color Gray
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Durometer 85 Shore D
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 3-1/4"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list