Skip Content
CASTER WHEEL,3-1/4 D X 2 IN. W,700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,3-1/4 D X 2 IN. W,700

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYZ4
  • Mfr. Model # 2RYZ4
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Core Color Black
  • Includes Bearing
  • Item Caster Wheel
  • Load Rating 700 lb.
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Color Black
  • Wheel Width 2"
  • Bore Dia. 1/2"
  • Wheel Dia. 3-1/4"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Not Included
  • Hub Length 2-3/16 po
  • Durometer 95 Shore D
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list