Skip Content
CASTER WHEEL,3-1/2 D X 1-1/4 IN W,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,3-1/2 D X 1-1/4 IN W,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RYW8
  • Mfr. Model # 2RYW8
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Caster Wheel
  • Core Color Gray
  • Load Rating 250 lb.
  • Wheel Color Gray
  • Durometer 70-85 Shore A
  • Wheel Width 1-1/4"
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Bore Dia. 3/8"
  • Wheel Dia. 3-1/2"
  • Fits Axle Dia. 3/8"
  • Spanner Bushing Not Included
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Rubber
  • Caster Temp. Range Available No
  • Caster Load Rating Range Light-Duty
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Ball
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list