Skip Content
CASTER WHEEL,10 D X 2-1/2 IN. W,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER WHEEL,10 D X 2-1/2 IN. W,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWG6
  • Mfr. Model # 1NWG6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Replacement For 1NWF1, 1NWF2
  • Load Rating 3000 lb.
  • Core Color Black
  • Item Caster Wheel
  • Wheel Color Black
  • Resistant To Water, Oil, Chemicals, Most Acids
  • Wheel Width 2-1/2"
  • Durometer 145 Brinell
  • Fits Axle Dia. 3/4"
  • Bore Dia. 3/4"
  • Wheel Dia. 10"
  • Spanner Bushing Not Included
  • Hub Length 3-1/4"
  • Caster Load Rating Range Heavy-Duty
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Wheel Shape V-Groove
  • Caster Wheel/Tread Material Cast Iron
  • Caster Temp. Range Available No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list