Skip Content
CASTER SWVL BRK POLY 3 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWVL BRK POLY 3 INCH

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL160-3SB
  • Mfr. Model # 160-3SB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Load Rating 270 lbs.
  • Wheel Width 1-1/4"
  • Wheel Color Black
  • Wheel Dia. 3"
  • Caster Load Rating Range Light-Duty
  • Item Swivel Caster
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list