Skip Content
CASTER SWVL BRAKE HARD RUBBER 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWVL BRAKE HARD RUBBER 4 IN

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL127-4SB
  • Mfr. Model # 127-4SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 350 lbs.
  • Core Color Black
  • Wheel Color Black
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Width 1-5/16"
  • Wheel Dia. 4"
  • Application Laundry Carts,bakery Racks ,tool Boxes
  • Item Swivel Caster
  • Frame Finish Zinc
  • Thread Guards Yes
  • Overall Height 3-13/16"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list