CASTER SWVL BRAKE HARD RUBBER 2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWVL BRAKE HARD RUBBER 2 1/2

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL127-212SB
  • Mfr. Model # 127-212SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 200 lbs.
  • Core Color Black
  • Wheel Color Black
  • Wheel Width 1-1/8"
  • Wheel Dia. 2-1/2"
  • Caster Load Rating Range Light-Duty
  • Item Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list