Skip Content
CASTER SWL HD MOLD-ON POLYU 3350# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL HD MOLD-ON POLYU 3350#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX1438HD8X3
  • Mfr. Model # HX1438HD8X3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Product Details

Series HX140-HX3400 caster, 8 inch wheel diameter, HD mold-on polyurethane, capacity 3350 lbs., overall height 10-1/2 inches, caster type swivel.

Technical Specs

  • Load Rating 3,350 lbs.
  • Item Swivel Caster
  • Overall Height 10-1/2"
  • Wheel Width 3"
  • Wheel Dia. 8"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list