CASTER SWL 8IN SEMI-STEEL 1400# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWL 8IN SEMI-STEEL 1400#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLH1406-8X2
  • Mfr. Model # H1406-8X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2074
  • Shipping Weight 15.0 lbs

Product Details

Heavy-duty swivel caster, 8 inch semi-steel wheel, load rating 1400 pounds.

Technical Specs

  • Item Swivel Caster
  • Load Rating 1500 lbs.
  • Overall Height 10-1/8"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Application Dollies, Platform Trucks
  • Mounting Bolt Dia. 5/16"
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Cast Iron
  • Swivel Radius 6-1/3"
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list