Skip Content
CASTER SWL 8IN MOLD-ON PU 1400# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 8IN MOLD-ON PU 1400#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLH1438-8X2
  • Mfr. Model # H1438-8X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2074
  • Shipping Weight 15.0 lbs

Product Details

Heavy-duty swivel caster, 8 inch mold-on polyurethane wheel, load rating 1400 pounds.

Technical Specs

  • Item Swivel Caster
  • Load Rating 1500 lbs.
  • Overall Height 10-1/8"
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Application Dollies, Platform Trucks
  • Mounting Bolt Dia. 5/16"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Swivel Radius 6-1/3"
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list