Skip Content
CASTER SWL 6IN RT 1200# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 6IN RT 1200#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLH1465W6X2
  • Mfr. Model # H1465W6X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2074
  • Shipping Weight 15.0 lbs

Product Details

Heavy-duty swivel caster, 6 inch reinforced thermoplastic wheel, load rating 1200 pounds.

Technical Specs

  • Item Swivel Caster
  • Load Rating 1200 lbs
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Wheel Dia. 6"
  • Application Dollies, Platform Trucks
  • Mounting Bolt Dia. 5/16"
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller
  • Swivel Radius 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list