Skip Content
CASTER SWL 6IN PHEN 900# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 6IN PHEN 900#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL1431-6
  • Mfr. Model # 1431-6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 6.06 lbs

Product Details

Medium, heavy-duty swivel caster, 6 inch phenolic wheel, load rating 900 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Load Rating 900 lbs.
  • Wheel Dia. 6"
  • Overall Height 7-1/2"
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Width 2"
  • Application Medium-heavy Duty Industrial Applications
  • Item Swivel Caster
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Brake Type Total Lock
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list