Skip Content
CASTER SWL 5IN TPR 450# P-BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 5IN TPR 450# P-BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL1493-5
  • Mfr. Model # 1493-5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty swivel caster, 5 inch thermoplastic rubber, load rating 450 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Load Rating 450 lbs.
  • Overall Height 6-1/2"
  • Wheel Dia. 5"
  • Wheel Width 2"
  • Caster Load Rating Range Light-Medium Duty
  • Item Swivel Caster
  • Application Medium-heavy Duty Industrial Applications
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Brake Included Yes
  • Swivel Radius 4-1/4"
  • Caster Swivel Lock Type Total Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list