Skip Content
CASTER SWL 5IN MOLD-ON PU 900# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 5IN MOLD-ON PU 900#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL1438-5
  • Mfr. Model # 1438-5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 7.2 lbs

Product Details

Medium, heavy-duty swivel caster, 5 inch mold-on polyurethane wheel, load rating 900 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Load Rating 900 lbs.
  • Overall Height 6-1/2"
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Caster Load Rating Range Light-Medium Duty
  • Item Swivel Caster
  • Application Wire Shelving, Warehouse Trucks, Warehouse Carts
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Brake Type Total Lock
  • Swivel Radius 4-1/4"
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list