Skip Content
CASTER SWL 4IN TPR 350# P-BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 4IN TPR 350# P-BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL1493-4
  • Mfr. Model # 1493-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 15.0 lbs

Product Details

Medium, heavy-duty swivel caster, 4 inch thermoplastic rubber, load rating 350 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Overall Height 5-5/8"
  • Load Rating 350 lbs.
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Application Wire Shelving, Warehouse Trucks, Warehouse Carts
  • Item Swivel Caster
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type Total Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list