Skip Content
CASTER SWL 4IN SOLID PU 275# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 4IN SOLID PU 275#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL442-4
  • Mfr. Model # 442-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 15.0 lbs

Product Details

Medium, light-duty swivel caster, 4 inch solid polyurethane wheel, load rating 275 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Load Rating 275 lbs.
  • Wheel Dia. 4"
  • Wheel Width 1-1/4"
  • Caster Load Rating Range Light-Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list