Skip Content
CASTER SWL 4IN SFT RUB 225# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 4IN SFT RUB 225#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL121-4
  • Mfr. Model # 121-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 2.77 lbs

Product Details

General duty swivel caster, 4 inches. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Wheel Dia. 4"
  • Load Rating 225 lbs.
  • Wheel Width 1-1/4"
  • Caster Load Rating Range Light-Duty
  • Overall Height 5"
  • Application Furniture Dollies, Laundry Carts, Bakery Racks, and Tool Boxes
  • Item Swivel Caster
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list