CASTER SWL 4IN SFT RUB 200# BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWL 4IN SFT RUB 200# BRK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL421-4RB
  • Mfr. Model # 421-4RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 15.0 lbs

Product Details

Medium, light-duty swivel caster, 4 inch soft rubber wheel with rollock brake, load rating 200 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Load Rating 200 lbs.
  • Wheel Width 1-1/4"
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Duty
  • Overall Height 5"
  • Application For Tool Boxes, Bakery Racks, Dollies, Stock Trucks, Hotel Trucks, and Other Institutional Uses Requiring Good Mobility
  • Item Caster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list