CASTER SWL 4IN PHEN 700# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWL 4IN PHEN 700#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL1431-4
  • Mfr. Model # 1431-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 4.87 lbs

Product Details

Medium, heavy-duty swivel caster, 4 inch phenolic wheel, load rating 700 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Overall Height 5-5/8"
  • Wheel Width 2"
  • Load Rating 700 lbs.
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Medium Duty
  • Application Wire Shelving, Warehouse Trucks, Warehouse Carts
  • Item Swivel Caster
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Phenolic
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel Bearings Roller
  • Caster Brake Type Total Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list