Skip Content
CASTER SWL 4IN PHEN 700# BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 4IN PHEN 700# BRK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL1431-4RB
  • Mfr. Model # 1431-4RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2071
  • Shipping Weight 4.58 lbs

Product Details

Medium, heavy-duty swivel caster with rollock brake, 4 inch phenolic wheel, load rating 700 pounds. Recommended for most general medium-heavy duty industrial applications.

Technical Specs

  • Load Rating 700 lbs.
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Wheel Dia. 4"
  • Caster Load Rating Range Light-Medium Duty
  • Application Medium-heavy Duty Industrial Applications
  • Item Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list