Skip Content
CASTER SWL 4IN HRD RUB 275# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 4IN HRD RUB 275#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL427-4
  • Mfr. Model # 427-4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.96 lbs

Product Details

Medium, light-duty swivel caster, 4 inch hard rubber wheel, load rating 275 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Wheel Dia. 4"
  • Load Rating 275 lbs.
  • Wheel Width 1-1/4"
  • Application For Bakery Racks, Dollies,stock Trucks,hotel Trucks
  • Item Swivel Caster
  • Overall Height 5"
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list