Skip Content
CASTER SWL 3IN SOLID PU 270# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 3IN SOLID PU 270#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL442-3
  • Mfr. Model # 442-3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 15.0 lbs

Product Details

Medium, light-duty swivel caster, 3 inch solid polyurethane wheel, load rating 270 pounds. Recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • Load Rating 270 lbs.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Caster Load Rating Range Light-Duty
  • Item Caster
  • Application For Bakery Racks, Dollies,stock Trucks,hotel Trucks
  • Overall Height 3-13/16"
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list