Skip Content
CASTER SWL 3IN POLY 270# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 3IN POLY 270#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL160-3
  • Mfr. Model # 160-3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 1.075 lbs

Product Details

General duty caster, swivel 3 inch soft rubber wheel. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Load Rating 270 lbs.
  • Wheel Width 1-1/4"
  • Wheel Dia. 3"
  • Item Swivel Caster
  • Overall Height 3-3/16"
  • Application Furniture Dollies, Laundry Carts, Bakery Racks, and Tool Boxes
  • Frame Finish Zinc
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Plain
  • Thread Guards Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list