CASTER SWL 3IN HRD RUB 270# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWL 3IN HRD RUB 270#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL127-3
  • Mfr. Model # 127-3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 1.76 lbs

Product Details

General duty swivel caster 3 inch hard rubber wheel. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Load Rating 270 lbs.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Caster Load Rating Range Light-Duty
  • Item Swivel Caster
  • Overall Height 3-13/16"
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list