Skip Content
CASTER SWL 2IN HRD RUB 150# BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 2IN HRD RUB 150# BRK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL127-2SB
  • Mfr. Model # 127-2SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 0.5 lbs

Technical Specs

  • Load Rating 150 lbs.
  • Wheel Width 1-5/16"
  • Wheel Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list