Skip Content
CASTER SWL 2 1/2IN SFT RUB 100# BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWL 2 1/2IN SFT RUB 100# BRK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL121-212SB
  • Mfr. Model # 121-212SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2065
  • Shipping Weight 1.075 lbs

Product Details

General duty caster, swivel 2-1/2 inch with side brake. Recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes: a good combination of strength, durability, and economy.

Technical Specs

  • Load Rating 100 lbs.
  • Wheel Width 1"
  • Wheel Dia. 2-1/2"
  • Application Furniture Dollies, Laundry Carts, Bakery Racks, and Tool Boxes
  • Overall Height 3-3/16"
  • Item Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list