Skip Content
CASTER SWL 12IN PNEU 450# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CASTER SWL 12IN PNEU 450#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLI1419-12
  • Mfr. Model # I1419-12
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Pneumatic wheel caster, wheel diameter 12 inches, load rating 450 inches, overall height 15 inches, caster type swivel. Designed to absorb shock and vibration caused by floor obstruction or outdoor terrain.

Technical Specs

  • Wheel Width 3-1/2"
  • Wheel Dia. 12"
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list