CASTER SWL 10IN PNEU 350# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWL 10IN PNEU 350#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLI1419-10
  • Mfr. Model # I1419-10
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Pneumatic wheel caster, wheel diameter 10 inches, load rating 350 inches, overall height 12 inches, caster type swivel. Designed to absorb shock and vibration caused by floor obstruction or outdoor terrain.

Technical Specs

  • Wheel Width 3-1/2"
  • Wheel Dia. 10"
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list