CASTER SWIVEL W/LOCK AND BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL W/LOCK AND BRAKE

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-WH8SPB4SL-IB
  • Mfr. Model # S-WH8SPB4SL-IB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Spanner Bushing
  • Application Heavy Duty Forged Steel Casters
  • Item Swivl Plate Castr w/Dirctnal Lok & Brke
  • Load Rating 1200 lb.
  • Core Color Gray
  • Replacement Wheel Mfr. No. W-820-SPB-1/2
  • Overall Height 9-1/2"
  • Wheel Color Blue
  • Frame Material Forged Steel
  • Frame Finish Gray Enamel
  • Durometer 82 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 5"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Standards ICWM
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Caster Wheel Shape Standard
  • Features Floor Protective
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -50 Degrees F - 175 Degrees F
  • Thread Guards No
  • Extended Lead No
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list