Skip Content
CASTER SWIVEL W/LOCK AND BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/LOCK AND BRAKE

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-HS6FSB4SL-IB
  • Mfr. Model # S-HS6FSB4SL-IB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • Caster Sub-Type Swivel
  • Item Swivel Pneumatic Caster
  • Tread Color Clear Coat
  • Load Rating 200 lbs.
  • Frame Material Steel
  • Overall Height 7.75''
  • Wheel Width 2"
  • Mounting Bolt Dia. 0.5
  • Plate Size 4-1/2 x 6-1/2''
  • Frame Finish Zinc Plated
  • Hub Width 2-1/4"
  • Wheel Dia. 6"
  • Hub Color Battleship Gray
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Hub Material Forged Steel
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Mounting Type Plate
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list