Skip Content
CASTER SWIVEL W/LOCK AND BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/LOCK AND BRAKE

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-HS4MB4SL-FB
  • Mfr. Model # S-HS4MB4SL-FB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • Item Swivel Plate Caster
  • Includes Swivel Lock/side Brake
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Core Color Crimson Red
  • Load Rating 1000 lbs.
  • Replacement Wheel W-420-MB-1/2
  • Overall Height 10.5"
  • Wheel Color Red
  • Frame Material Forged Steel
  • Standards ICWM
  • Frame Finish Crimson Red Enamel
  • Durometer 188 BHN
  • Wheel Width 2"
  • Plate Size 4-1/2" x 6-1/2"
  • Wheel Dia. 4"
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Mounting Bolt Dia. 1/2''
  • Caster Sub-Type Swivel
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Cast Iron
  • Caster Brake Type Total Lock
  • Caster Raceway Single Ball
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Plate Thickness 5/16"
  • Thread Guards No
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Extended Lead No
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list