CASTER SWIVEL W/LOCK AND BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL W/LOCK AND BRAKE

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-CH83FSB4SL-IB
  • Mfr. Model # S-CH83FSB4SL-IB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

Main load bearing - CNC-machined 3-3/4 inch diameter raceway: hardened and polished steel balls. Secondary load bearing - 1 inch tapered thrust bearing counteracts radial thrust. Axle - 3/4 inch diameter hex head with lock nut.

Technical Specs

  • Includes Swivel Lock, Brake
  • Item Plate Caster
  • Core Color Silver
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Replacement Wheel 4DU75
  • Overall Height 10-1/2"
  • Load Rating 4,000 lbs.
  • Wheel Color Silver
  • Frame Material Forged Steel
  • Frame Finish Enamel
  • Standards ICWM
  • Number of Wheels 1
  • Durometer 179 BHN
  • Wheel Width 3"
  • Plate Size 5-1/4" x 7-1/4"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Caster Load Rating Range Heavy-Duty
  • Caster Brake Included Yes
  • Extended Lead No
  • Caster Wheel/Tread Material Forged Steel
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Core Material Forged Steel
  • Caster Brake Type Side Cam
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees F - 200 Degrees F
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Non-Marking No
  • Caster Wheel Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list