Skip Content
CASTER SWIVEL W/BRK 3IN POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASTER SWIVEL W/BRK 3IN POLY

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL90055
  • Mfr. Model # 90055
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Material Handling
  • Features General Duty Caster with Brake
  • Core Color Black
  • Item Caster
  • Load Rating 270 lbs.
  • Overall Height 3-3/4"
  • Replacement Wheel 60-3X1-1/4
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc
  • Durometer 60D
  • Wheel Width 1-1/4"
  • Plate Thickness 1/8"
  • Plate Size 3-1/8" x 4-1/8"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 2-3/8" x 3-3/8" to 3-7/16"
  • Wheel Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list