Skip Content
CASTER SWIVEL W/8IN SOFT POLY WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASTER SWIVEL W/8IN SOFT POLY WHL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-WH8SPB
  • Mfr. Model # S-WH8SPB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Core Color Battleship Gray
  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Load Rating 1200 lbs.
  • Overall Height 9-1/2"
  • Replacement Wheel W-820-SPB-1/2
  • Frame Material Forged Steel
  • Wheel Color Blue
  • Frame Finish Battleship Gray
  • Durometer 82 Shore A
  • Plate Size 4 x 5"
  • Mounting Bolt Dia. 3/8"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 0.250"
  • Caster Sub-Type Swivel
  • Features Floor Protective
  • Standards ICWM
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Cast Iron
  • Caster Raceway Single Ball
  • Caster Wheel/Tread Material Polyurethane
  • Caster Temp. Range Available Yes
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Caster Wheel Bearings Ball
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Load Rating Range Medium-Duty
  • Caster Temp. Range -50 Degrees F - 175 Degrees F
  • Thread Guards No
  • Extended Lead No
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list