CASTER SWIVEL W/8IN SOFT POLY WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASTER SWIVEL W/8IN SOFT POLY WHL

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTS-HS8SPB
  • Mfr. Model # S-HS8SPB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Spanner Bushing
  • Item Swivel Plate Caster
  • Core Color Battleship Gray
  • Load Rating 1200 lbs.
  • Overall Height 9.75"
  • Replacement Wheel W-820-SPB-1/2
  • Frame Finish Crimson Red Enamel
  • Wheel Color Blue
  • Frame Material Forged Steel
  • Durometer 82 Shore A
  • Wheel Width 2"
  • Plate Size 4-1/2" x 6-1/2"
  • Plate Thickness 0.313"
  • Mounting Bolt Dia. 1/2''
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Features Floor Protective
  • Standards ICWM
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Steel
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Raceway Single Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Load Rating Range Medium-Duty
  • Caster Temp. Range -50 Degrees F - 175 Degrees F
  • Thread Guards No
  • Extended Lead No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list